Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M5-0.80, Steel, Class 8, Zinc Plated, 100 PK
Mfr # 804233-PR-100
Zoro # G606331628
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 804233-PR-100
- Zoro # G606331628
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Width | 7.78 in |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Corrugated Tubing Fitting Color | Silver |
Description
M5-0.80 Nylon Insert Locknut DIN 985/Metric Class 8 Steel/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.1875 in L, Aluminum Body, 250 PK (70A0403.1-EA250)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 1/4 in H (WWG310187025012)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0037)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 (U08305.031.0500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK (NB312250B-2500)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 100 PK (751705-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, 25 PK (405285-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-24, Steel, Zinc Plated, 100 PK (NB305182P-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 50 PK (M51730.030.0001)
- Newport Fasteners Lock Nuts