Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 500 PK
Mfr # 409648
Zoro # G706327606
product price: $590.99
/pk 500, $1.18/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 409648
- Zoro # G706327606
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M12-1.75 |
Hex Width | 18.67 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6926 |
System of Measurement | Metric |
Description
M12-1.75 Flange Style Nylon Insert Locknuts/Class 8/Zinc/DIN6926 , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54488)
- AZTEC LIFTING HARDWARE Eye Bolt 3/8"-10, 10 in Shank, 3/4 in ID, Carbon Steel, Self Colored (NPP38B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 15 PK (73984)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-8 (82304)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (NB305168P-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Grade C, Yellow Zinc, 100 PK (314313-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK (640142)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 25 PK (701685-PR-25)
- NEWPORT FASTENERS Lock Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 0.32 in Ht, 350 PK (344758)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Zinc Plated, 11/64 in Ht, 100 PK (4CAP8)
- Newport Fasteners Lock Nuts