Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK
Mfr # NB312250B-2500
Zoro # G206331745
product price: $805.99
/pk 2500, $0.32/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB312250B-2500
- Zoro # G206331745
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | M10-1.50 |
Hex Width | 16.73 mm |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 985 |
System of Measurement | Metric |
Description
M10-1.50 Nylon Insert Locknuts/Metric Class 10 Steel/Zinc/DIN 985 , 2500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (07575)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (11107SHPT)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01200.031.0225)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 in L, 10 PK (U04211.062.0200)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade 9, Cadmium Yellow, 0.398 in Ht, 3000 PK (NB446006B-3000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (703193-BR-2000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (NB305168P-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1200 PK (597397-BR-1200)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Black Oxide, 600 PK (383320)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, Steel, Grade A, Zinc Plated, 25 PK (457570-PR-25)
- MIDWEST FASTENER Lock Nut, M16-2.00, Stainless Steel, 10 PK (55134)
- Newport Fasteners Lock Nuts