Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #8-32, Steel, Yellow Zinc, 2000 PK
Mfr # 532131
Zoro # G906329684
product price: $304.99
/pk 2000, $0.15/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 532131
- Zoro # G906329684
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
8-32 Light Hex Standard/NM Nylon Insert Locknuts/Steel/Zinc Yellow , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05215)
- ZORO SELECT #5-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.012.0050)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.087.3600)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- NEWPORT FASTENERS Serrated Lock Nut, 7/16"-20, Steel, Zinc Plated, 1200 PK (321023-BR-1200)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, 25 PK (405285-PR-25)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-28, Steel, Zinc Plated, 0.14 in Ht, 100 PK (390424-PR-100)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Black Zinc, 2000 PK (873026)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M51730.060.0001)
- Newport Fasteners Lock Nuts