Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 768358-PR-100
Zoro # G506329831
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 768358-PR-100
- Zoro # G506329831
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NM |
Description
#8-32 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK (04241)
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 1/2 L (WWG-CLP-282)
- ZORO SELECT Standard Crown Cap Nut, #8-32, Steel, Nickel Plated, 11/32 in H, 100 PK (DNI0-8P5-100BX)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 100 PK (U07410.019.0250)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (105134)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/4"-10, Steel, Cadmium Plated, 50 PK (887881)
- NEWPORT FASTENERS Lock Nut, 1-1/8"-7, Steel, Grade 9, Cadmium Yellow, 1.161 in Ht, 100 PK (NB446022B-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 2500 PK (903529-BR-2500)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, 0.17 in Ht, 100 PK (NB046020P-100)
- MIDWEST FASTENER Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, 10 PK (932246)
- Newport Fasteners Lock Nuts