Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK
Mfr # 934470
Zoro # G006332720
product price: $926.99
/pk 3000, $0.31/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Black Oxide
- Hex Width 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 934470
- Zoro # G006332720
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #8-32 |
Hex Width | 11/32 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Black Oxide |
System of Measurement | Inch |
Description
8-32 Light Hex Standard Nylon Insert Locknuts/18-8 Stainless Steel/Black Oxide , 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK (U37020.008.0001)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Grade B7, Black Oxide Finish (B7.03401006.BO.IAR)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABS201)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.112.0400)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (936972)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (373255)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Yellow Zinc, 1000 PK (444405)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (810405-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 500 PK (200829-BR-500)
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, Steel, Class 10, Zinc Plated, 20 mm Ht, 10 PK (M12410.200.0001)
- Newport Fasteners Lock Nuts