Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 7/8"-14, 18-8 Stainless Steel, Not Graded, 250 PK
Mfr # 383784-BR-250
Zoro # G806329821
product price: $3,432.99
/pk 250, $13.73/ea
Free Shipping & Returns
$3,432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 7/8"-14
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Hex Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 383784-BR-250
- Zoro # G806329821
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 7/8"-14 |
Hex Width | 1-1/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Locknut Series | NE |
Description
7/8"-14 Nylon Insert Locknut Standard /18-8 Stainless Steel Light Hex, Full Height, 250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx20mm, PK5 (M51260.120.0020)
- ZORO SELECT External Retaining Ring, Steel Zinc Yellow Finish, 9/32 in Shaft Dia, 100 PK (C-28ST ZD)
- ZORO SELECT Press Insert, M3-0.50 Int Thrd Sz, 4.775 mm L, 4.216 mm Dia., Brass, Plain (260-M3-BR-PK50)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 3 in L (T716143YZ8)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/4"-10, Steel, Cadmium Plated, 50 PK (887881)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (922120-PR-100)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/4"-28, Steel, Cadmium Plated, 0.122 in Ht (NB217321B-1)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 500 PK (640142)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 100 PK (167724-PR-100)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- Newport Fasteners Lock Nuts