Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 7/16"-14, Steel, Black Oxide, 600 PK
Mfr # 383320
Zoro # G506328193
product price: $229.99
/pk 600, $0.38/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-14
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 383320
- Zoro # G506328193
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 7/16"-14 |
Hex Width | 5/8 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Black Oxide |
System of Measurement | Inch |
Locknut Series | NE |
Description
7/16-14 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Black Oxide , 600PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMG9)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69878)
- MIDWEST FASTENER Hex Nut, #10-24, Steel, Chrome Plated, 60 PK (61523)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK (1571)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 2500 PK (NB312250B-2500)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 100 PK (519131-PR-100)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- NEWPORT FASTENERS Lock Nut, 1/2"-13, Steel, Grade C, Zinc Plated, 0.26 in Ht, 100 PK (745582-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 3000 PK (439720-BR-3000)
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK (3HDX2)
- Newport Fasteners Lock Nuts