Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK
Mfr # NB305289B-500
Zoro # G506331575
product price: $242.99
/pk 500, $0.49/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB305289B-500
- Zoro # G506331575
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NTE |
Description
5/8-11 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- MIDWEST FASTENER Woodruff Key, 1/4 x 1 in Key Size, 15 SAE Number, Steel Zinc, 6 PK (60935)
- ZORO SELECT Slotted Shim 3 x 3" x 0.010", Pk20 (36D736)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK (480081-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (816717-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.13 in Ht, 5000 PK (NB045008B-5000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 1000 PK (619705-BR-1000)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (228344)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK (577550-PR-100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Zinc Plated, 47/64 in Ht, 10 PK (U12910.062.0001)
- Newport Fasteners Lock Nuts