Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 500 PK
Mfr # 200829-BR-500
Zoro # G706327514
product price: $324.99
/pk 500, $0.65/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 200829-BR-500
- Zoro # G706327514
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/8"-11 |
Hex Width | 15/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NE |
Description
5/8"-11 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1.25mm, 45mm L, PK50 (M51230.080.0045)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53462.013.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05217)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Zinc Plated, 500 PK (NB305289B-500)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Grade 5, Yellow Zinc, 0.14 in Ht, 2000 PK (547233)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK (247250)
- NEWPORT FASTENERS Flexible Top Lock Nut, 5/8"-18, Steel, Cadmium Plated (NB217501B-1)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (804711)
- NEWPORT FASTENERS Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 25 PK (282672-PR-25)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (03816)
- Newport Fasteners Lock Nuts