Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/16"-24, Steel, Yellow Zinc, 2000 PK
Mfr # 904557
Zoro # G106331661
product price: $570.99
/pk 2000, $0.29/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-24
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 904557
- Zoro # G106331661
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-24 |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Yellow Zinc |
System of Measurement | Inch |
Locknut Series | NTE |
Description
5/16-24 Light Hex/Thin/NTE Nylon Insert Locknuts/Steel/Zinc Yellow , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Plain Aluminum, 20 PK (61607)
- ZORO SELECT M3-0.50 x 22 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD030220-100P1)
- ZORO SELECT M8-1.25 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0025)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Zinc Plated Finish (TRI20500LHX3-012P)
- NEWPORT FASTENERS Lock Nut, 1-3/4"-12, Steel, Grade C, Cadmium Plated, 5 PK (454847)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1"-14, Steel, Grade A, Zinc Plated, 25 PK (457570-PR-25)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Zinc Plated, 100 PK (NB305283P-100)
- NEWPORT FASTENERS Top Lock Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 1000 PK (754130-BR-1000)
- ZORO SELECT Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M11590.060.0001)
- Newport Fasteners Lock Nuts