Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 3000 PK
Mfr # 439720-BR-3000
Zoro # G106327503
product price: $253.99
/pk 3000, $0.08/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 439720-BR-3000
- Zoro # G106327503
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NE |
Description
5/16"-18 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 3000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Finishing Nail, 2 in L, 16 ga, Straight (SSSF16-2)
- SABERDRIVE Self-Drilling Screw, #14 x 3 in, Gray Ruspert Steel Flat Head Torx Drive, 32 PK (09741)
- HANDI-CHEK Self Drill Screw Assort 253pc (DISP-SCREW253)
- BSC PREFERRED 18-8 Stainless Steel Heavy-Duty Rivet Nut M5 x .80 Internal Thread .5-3.0mm Material Thickness, 10PK (97467A639)
- NEWPORT FASTENERS Flexible Top Lock Nut, 1/4"-28, Steel, Cadmium Plated, 0.122 in Ht (NB217321B-1)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (105134)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- NEWPORT FASTENERS 3/8-16 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc , 1000PK (713231)
- NEWPORT FASTENERS Lock Nut, #8-32, Steel, Black Oxide, 0.117 in Ht, 5000 PK (347788)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, Steel, Yellow Zinc, 2000 PK (532131)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, Plain, 6 mm Ht, 50 PK (M51730.060.0001)
- Newport Fasteners Lock Nuts