Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK
Mfr # 703193-BR-2000
Zoro # G306329673
product price: $678.99
/pk 2000, $0.34/ea
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Hex Type Heavy Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 703193-BR-2000
- Zoro # G306329673
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Heavy Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Corrugated Tubing Fitting Color | Silver |
Locknut Series | NU |
Description
5/16"-18 Nylon Insert Locknut Heavy /Grade A Steel/Zinc Plated Heavy Hex, Full Height, 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Zinc, 0.500x4 1/2 L, PK10 (WWG-CLPZ-218)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- ZORO SELECT Carriage Bolt, 3/8-16x3 1/2 L, Pk25 (U08320.037.0350)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.5, M12-1.75, M5-0.8, M6-1.0, M8-1.25 (3520-WK1)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-20, 316 Stainless Steel, Not Graded, 1250 PK (NB311089B-1250)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Black Zinc, 2000 PK (873026)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Black Oxide, 600 PK (383320)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (698074-PR-100)
- NEWPORT FASTENERS Lock Nut, 3/8"-16, Steel, Grade C, Cadmium Plated, 0.398 in Ht, 500 PK (495864)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 15/32 in Ht, 50 PK (U51718.037.0001)
- Newport Fasteners Lock Nuts