Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 146193-PR-100
Zoro # G006327610
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 5/16"-18
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Hex Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 146193-PR-100
- Zoro # G006327610
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 5/16"-18 |
Hex Width | 1/2 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Locknut Series | NE |
Description
5/16"-18 Nylon Insert Locknut Standard /18-8 Stainless Steel Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1X6 ISO4029 SOCKET SET CUPPT. BLK OX (M6006SSC)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61527)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91480)
- NEWPORT FASTENERS Serrated Lock Nut, 5/8"-18, Steel, Zinc Plated, 50 PK (292196-PR-50)
- NEWPORT FASTENERS Top Lock Lock Nut, 5/16"-24, Steel, Grade 9, EcoGuard Gray/Silver, 3000 PK (630364)
- NEWPORT FASTENERS Lock Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 0.32 in Ht, 350 PK (344758)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, Steel, Zinc Plated, 0.13 in Ht, 5000 PK (751705-BR-5000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 100 PK (125648-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.13 in Ht, 5000 PK (NB045008B-5000)
- ZORO SELECT Nylon Insert Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 4 mm Ht, 100 PK (M12348.030.0001)
- Newport Fasteners Lock Nuts