Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, 2000 PK
Mfr # 121589
Zoro # G606327706
product price: $510.99
/pk 2000, $0.26/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #4-40
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Hex Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 121589
- Zoro # G606327706
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #4-40 |
Hex Width | 1/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Locknut Series | NTE |
Description
4-40 Light Hex/Thin/NTE Nylon Insert Locknuts/18-8 Stainless Steel , 2000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (LHS4803010-100P1)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1 in H, Carbon Steel (WWG360500100012)
- ZORO SELECT Self-Drilling Screw, #7-19 x 7/16 in, Zinc Plated Steel Pan Head Phillips Drive, 10000 PK (0707KPP)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- NEWPORT FASTENERS Self Clinching Lock Nut, #8-32, Steel, Zinc Plated, 8000 PK (228344)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1500 PK (927122)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 250 PK (210151)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 500 PK (761968-BR-500)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- Newport Fasteners Lock Nuts