Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK
Mfr # NB305168P-100
Zoro # G306331874
product price: $58.59
/pk 100, $0.59/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB305168P-100
- Zoro # G306331874
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 3/8"-16 |
Hex Width | 9/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NE |
Description
3/8-16 Light Hex Standard/NE Nylon Insert Locknuts/Steel/Zinc Quantity: 100 pcs), 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- TITAN FASTENERS M6 x 1.0 x 20mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100 (BTW06020)
- DISCO Nut Insert, 5/16"-18 Thrd Sz, Zinc Yellow (12702PK)
- MIDWEST FASTENER Coupling Nut, 1/2"-20, Steel, Zinc Plated, 1-1/4 in Lg, 12 PK (53770)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 100 PK (167724-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (179130-PR-100)
- NEWPORT FASTENERS Lock Nut, M24-3.00, Steel, Class 10, Zinc Plated, 25 PK (282672-PR-25)
- NEWPORT FASTENERS Lock Nut, M14-2.00, Steel, Class 10, Zinc Plated, 300 PK (570066-BR-300)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M24-3.00, Steel, Class 8, Zinc Plated, 25 PK (701685-PR-25)
- FOREVERBOLT Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, NL-19, 9/32 in Ht, 25 PK (FB3FHN51618P25)
- Newport Fasteners Lock Nuts