Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, 100 PK
Mfr # 577550-PR-100
Zoro # G606329755
product price: $46.79
/pk 100, $0.47/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-28
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 577550-PR-100
- Zoro # G606329755
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Locknut Series | NE |
Corrugated Tubing Fitting Color | Silver |
Description
1/4"-28 Nylon Insert Locknut Standard /18-8 Stainless Steel Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Torx Drive, 194 PK (56038)
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 10 PK (L07000.300.0110)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/8, PK100 (U07840.013.0037)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 40 PK (62821)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 300 PK (943603-BR-300)
- NEWPORT FASTENERS Lock Nut, 1-3/4"-12, Steel, Grade C, Cadmium Plated, 5 PK (454847)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 1500 PK (804711)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Yellow Zinc, 1000 PK (444405)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK (565181-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, 5/16"-18, Steel, Case Hardened, Zinc Plated, 0.17 in Ht, 100 PK (795882-PR-100)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK (U12100.050.0001)
- Newport Fasteners Lock Nuts