Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 100 PK
Mfr # 519131-PR-100
Zoro # G606329786
product price: $38.69
/pk 100, $0.39/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #12-24
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 519131-PR-100
- Zoro # G606329786
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | #12-24 |
Hex Width | 7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NM |
Corrugated Tubing Fitting Color | Silver |
Description
#12-24 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hex Nut, #2-56, Titanium, Grade 5, Plain, 1/16 in Ht (NUT95102C)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 4 PK (933903)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.002", Pk20 (MSB002-20)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M04104.200.0120)
- NEWPORT FASTENERS Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 0.31 in Ht, 250 PK (210151)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- NEWPORT FASTENERS Serrated Lock Nut, #10-32, Steel, Case Hardened, Zinc Plated, 100 PK (692414-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-24, Steel, Zinc Plated, 100 PK (NB305182P-100)
- NEWPORT FASTENERS Serrated Lock Nut, 9/16"-12, Steel, Zinc Plated, 150 PK (446839)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK (37NS)
- Newport Fasteners Lock Nuts