Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 100 PK
Mfr # 480081-PR-100
Zoro # G706327774
product price: $149.99
/pk 100, $1.50/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Hex Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 480081-PR-100
- Zoro # G706327774
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1/2"-13 |
Hex Width | 3/4 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Locknut Series | NE |
Description
1/2"-13 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (09267)
- ZORO SELECT Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (M67010.080.0020)
- ZORO SELECT #10-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.019.0100)
- ZORO SELECT Hex Nut, M8-1.25, Brass, Not Graded, Plain, 6.50 mm Ht, 50 PK (HN4B00800-050P1)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (NB305168P-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 1200 PK (810405-BR-1200)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Black Oxide, 1000 PK (841695)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 50 PK (984008-PR-50)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 300 PK (943603-BR-300)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 50 PK (51866)
- Newport Fasteners Lock Nuts