Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1"-14, Steel, Grade A, Zinc Plated, 25 PK
Mfr # 457570-PR-25
Zoro # G306329550
product price: $159.99
/pk 25, $6.40/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1"-14
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 457570-PR-25
- Zoro # G306329550
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1"-14 |
Hex Width | 1-7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade A |
Finish | Zinc Plated |
System of Measurement | Inch |
Locknut Series | NTE |
Description
1"-14 Nylon Insert Locknut Standard /Grade A Steel/Zinc Plated Light Hex, Full Height, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 10 ft, Steel, Grade 2, Plain Finish (01137)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-1/2x1.5D)
- ZORO SELECT #4-40 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0407MPP188)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07150.037.0087)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M16-1.50, Steel, Class 8, Zinc Plated, 150 PK (165815)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #12-24, 18-8 Stainless Steel, Not Graded, 2000 PK (538769)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-24, Steel, Yellow Zinc, 2000 PK (904557)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M8-1.25, A4 Stainless Steel, Not Graded, 100 PK (970135-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 100 PK (619705-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (936972)
- ZORO SELECT Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, 250 PK (08NXLTH188)
- Newport Fasteners Lock Nuts