Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1"-14, 316 Stainless Steel, Not Graded, 25 PK
Mfr # 405285-PR-25
Zoro # G006328006
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1"-14
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material 316 Stainless Steel
- Hex Width 1-7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 405285-PR-25
- Zoro # G006328006
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1"-14 |
Hex Width | 1-7/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Locknut Series | NE |
Description
1"-14 Nylon Insert Locknut Standard /316 Stainless Steel Light Hex, Full Height, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, 1/4"-20 Thrd Sz, 1 1/2 in Lg, 1/4 in Thrd Lg, Knurled, Passivated (114121-1500-SS)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 10 PK (50C700KCS)
- MIDWEST FASTENER 1/8" x 2-9/16" 18-8 Stainless Steel Hitch Pin Clips 6PK (74968)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Steel Body, 500 PK (SBS-62-65MGRT)
- NEWPORT FASTENERS Serrated Lock Nut, 9/16"-12, Steel, Zinc Plated, 150 PK (446839)
- NEWPORT FASTENERS Flexible Top Lock Nut, 3/4"-16, Steel, Plain, 0.505 in Ht, 50 PK (NB216181P-50)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 2000 PK (614849-BR-2000)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- NEWPORT FASTENERS Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Black Oxide, 1000 PK (841695)
- NEWPORT FASTENERS Nylon Insert Lock Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 3000 PK (421930)
- PANNEXT FITTINGS Muellar #510-908HC 2 in. Galvanized Lock Nut (510-908HC)
- Newport Fasteners Lock Nuts