Shop All Lock Nuts
Newport Fasteners
Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 8, Yellow Zinc, 2 PK
Mfr # 247250
Zoro # G006327511
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Standard Hex
- Lock Type Nylon Insert
- Material Steel
- Finish Yellow Zinc
- Hex Width 2-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 247250
- Zoro # G006327511
- Country of Origin Unknown
- Category Lock Nuts
Dimensions
Thread Size | 1-1/2"-6 |
Hex Width | 2-3/16 in |
Details
Item | Lock Nut |
Hex Type | Standard Hex |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Yellow Zinc |
System of Measurement | Inch |
Locknut Series | NE |
Description
1 1/2-6 Light Hex Standard/NE Nylon Insert Locknuts/Grade 8/Zinc Yellow Quantity: 2 pcs), 2PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Deck Screw, #10 x 2-3/4 in, Flat Head, Torx Drive, 375 PK (PXDCBT10275)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 6 ft, Steel, Grade A, Zinc Plated Finish (U20365.056.7200)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51230.060.0016)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 3/4"-16 Int Thrd Sz, 1-1/8"-12 Ext Thrd Sz, Steel (5WY87)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 50 PK (680633)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 8, Yellow Zinc, 600 PK (492077)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 600 PK (385443)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 3000 PK (934470)
- NEWPORT FASTENERS Serrated Lock Nut, 1/4"-20, Steel, Zinc Plated, 0.14 in Ht, 100 PK (369298-PR-100)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Black Oxide, 2000 PK (426578)
- HILLMAN STOP NTS SAE 3/8-24 (180183)
- Newport Fasteners Lock Nuts