Shop All Flange Bolts
Newport Fasteners
Not Graded, 3/8"-16 Flange Bolt, 18-8 Stainless Steel, 1 in L, 500 PK
Mfr # 252856
Zoro # G006316317
product price: $1,371.99
/pk 500, $2.74/ea
Free Shipping & Returns
$1,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material 18-8 Stainless Steel
- Thread Direction No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 252856
- Zoro # G006316317
- Country of Origin Unknown
- Category Flange Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Not Graded |
Material | 18-8 Stainless Steel |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Tensile Strength | 150,000 psi |
Description
3/8-16 x 1" Hex Flange-Frame Bolts/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/16 in Shaft Dia, 100 PK (BE-18ST PA)
- ZORO SELECT 3/8X6 PIN COTTER ZINC (37596PC)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Black Oxide Finish (Z8870)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx6" L, PK5 (U39351.037.0600)
- NEWPORT FASTENERS Grade 8, 1/2"-13 Flange Bolt, Black Phosphate Steel, 3 3/4 in L, 175 PK (791954)
- NEWPORT FASTENERS Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-3/4 in L, 600 PK (808849)
- NEWPORT FASTENERS Grade 8, 5/16"-24 Flange Bolt, Black Phosphate Steel, 1 in L, 800 PK (924126)
- NEWPORT FASTENERS Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 50 mm L, 800 PK (237096)
- NEWPORT FASTENERS Grade 8, 1/4"-20 Flange Bolt, Black Phosphate Steel, 3 in L, 500 PK (269031)
- NEWPORT FASTENERS Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 700 PK (182251)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78463)
- Newport Fasteners Flange Bolts