Shop All Drive Pin Anchors
Newport Fasteners
Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK
Mfr # 376699
Zoro # G606372218
product price: $87.99
/pk 100, $0.88/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Zinc Plated
- Pin Material Steel
- Head Style Round Head
- Anchor Head Style Round Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 376699
- Zoro # G606372218
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Finish | Zinc Plated |
Pin Material | Steel |
Head Style | Round Head |
Anchor Head Style | Round Head |
Description
3/16" x 1" Hammer Drive Anchors/Round Head/Nylon/Steel Zinc Nail , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U51260.025.0018)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (SJ3526N)
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 21 mm L, Nylon Body, 10 PK (1973PK)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 5, Zinc Plated, 55/64 in Ht, 5 PK (U01330.100.0003)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- GRIP-RITE Nail Drive Anchor, 5/8" Dia., 12" L, Steel 25 PK (5812HGAB25)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02548-PWR)
- ZORO SELECT DFS Nail Drive Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 5 PK (GCPFS38500)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- ZORO SELECT Nail Drive Anchor, Steel 25 PK (U70651.037.0350)
- Newport Fasteners Concrete Anchors