Shop All Drive Pin Anchors
Newport Fasteners
Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK
Mfr # 781690
Zoro # G106372213
product price: $79.99
/pk 100, $0.80/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 3/4"
- Material Alloy Steel
- Finish Zinc Plated
- Anchor Head Style Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 781690
- Zoro # G106372213
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3/4" |
Details
Item | Nail Drive Anchor |
Material | Alloy Steel |
Finish | Zinc Plated |
Anchor Head Style | Mushroom Head |
Pin Material | Carbon Steel |
Head Style | Mushroom Head |
Description
1/4" x 3/4" Hammer Drive Anchors/Mushroom Head/Zamac Alloy Body/Steel Zinc Nail , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22100)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (38724)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07410.037.0200)
- MIDWEST FASTENER T-Nut, 3 Prongs, 5/16"-18, Steel, Zinc Plated, 100 PK (03780)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 4" L, Nylon Zinc Plated, 100 PK (302863)
- NEWPORT FASTENERS Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (941836)
- NEWPORT FASTENERS Nail Drive Anchor, 3/16" Dia., 1" L, Nylon Zinc Plated, 100 PK (736008)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3-1/2" L, Steel Zinc Plated, 100 PK (05531-PWR)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 3/8" Dia., 2-3/8" L, Steel Yellow Zinc, 50 PK (52563)
- TORQUEMASTER Torquemaster Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (52574)
- Newport Fasteners Drive Pin Anchors