Shop All Drive Pin Anchors
Newport Fasteners
Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK
Mfr # 268068
Zoro # G606372171
product price: $74.99
/pk 100, $0.75/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Zinc Plated
- Pin Material Steel
- Head Style Round Head
- Anchor Head Style Round Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 268068
- Zoro # G606372171
- Country of Origin Unknown
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Material | Nylon |
Finish | Zinc Plated |
Pin Material | Steel |
Head Style | Round Head |
Anchor Head Style | Round Head |
Description
1/4" x 1" Hammer Drive Anchors/Round Head/Nylon/Steel Zinc Nail , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L (A0020320432Z)
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 24 PK (X1E-CON-SCR-EYE-1020x24)
- 80/20 Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish (3760)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., 0.805 in L, Aluminum, 10 PK (ALA1-616-312)
- NEWPORT FASTENERS Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (333146)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK (05250AUA)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK (05552-PWR)
- GRIP-RITE Nail Drive Anchor, 1/2" Dia., 10" L, Steel Hot Galvanized, 50 PK (1210GAB50)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 17/32" L, Aluminum Plain, 500 PK (5ZVL1)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 2000 PK (07866)
- DEWALT Drive Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (03092-PWR)
- Newport Fasteners Concrete Anchors