Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Low Profile Head, 5/32" Dia., Aluminum Body, 7000 PK
Mfr # 337667
Zoro # G506370055
product price: $825.99
/pk 7000, $0.12/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Low Profile
- Rivet Body Material Aluminum
- Fastener Finish Zinc
- Rivet Dia. 5/32"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 337667
- Zoro # G506370055
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 5/32" |
Hole Size | 5/32" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Low Profile |
Rivet Body Material | Aluminum |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
5/32" x .046"-.250" Low Profile Multi-Grip Rivets/Aluminum Body/Steel/Zinc Mandrel , 7000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37020.056.0001)
- STANLEY Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN625S)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 25 PK (U04100.037.0325)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1518)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (41F0808.1-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 60 PK (350812)
- Newport Fasteners Solid Rivets