Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Low Profile Head, 3/16" Dia., Aluminum Body, 5000 PK
Mfr # 245805
Zoro # G106370028
product price: $1,313.99
/pk 5000, $0.26/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Low Profile
- Rivet Body Material Aluminum
- Fastener Finish Black Phosphate
- Rivet Dia. 3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 245805
- Zoro # G106370028
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Hole Size | 3/16" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Low Profile |
Rivet Body Material | Aluminum |
Fastener Finish | Black Phosphate |
System of Measurement | Inch |
Description
3/16"x.062"-.250" Low Profile Multi-Grip Rivets/Aluminum Body/Steel/Black Phosphate Mandrel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (53228)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (RB580160-002P2)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37480.011.0001)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09102)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 5/8 in L, Steel Body, 10 PK (932511)
- ZORO SELECT Solid Rivet, Brazier Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (55A0810-EA-100)
- Newport Fasteners Solid Rivets