Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Low Profile Head, 3/16" Dia., Aluminum Body, 4000 PK
Mfr # 735637
Zoro # G606370030
product price: $1,064.99
/pk 4000, $0.27/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Low Profile
- Rivet Body Material Aluminum
- Fastener Finish Black Phosphate
- Rivet Dia. 3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 735637
- Zoro # G606370030
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Hole Size | 3/16" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Low Profile |
Rivet Body Material | Aluminum |
Fastener Finish | Black Phosphate |
System of Measurement | Inch |
Description
3/16"x.250"-.500" Low Profile Multi-Grip Rivets/Aluminum Body/Steel/Black Phosphate Mandrel , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4-3/4 in L, 5 PK (N01200.050.0475)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0025)
- MIDWEST FASTENER .062" x 1-9/16" Zinc Plated Steel Hair Pin Clips 40PK (70645)
- ZORO SELECT M4-0.70 x 10 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0010)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 1 in L, Stainless Steel Body, 100 PK (41F0516-1-EA100)
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.375 in L, Aluminum Body, 250 PK (42A0306-EA-250)
- Newport Fasteners Solid Rivets