Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Low Profile Head, 1/8" Dia., Aluminum Body, 10000 PK
Mfr # 241460
Zoro # G106370004
product price: $1,041.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Low Profile
- Rivet Body Material Aluminum
- Fastener Finish Zinc
- Rivet Dia. 1/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 241460
- Zoro # G106370004
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Hole Size | 1/8" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Low Profile |
Rivet Body Material | Aluminum |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
1/8" x .125"-.312" Low Profile Multi-Grip Rivets/Aluminum Body/Steel/Zinc Mandrel , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (8CUTMAS)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51050.140.0040)
- HHIP 1/2" To JT33 Drill Chuck Arbor (3700-0170)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (55A0608-EA-100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.3125 in L, Aluminum Body, 250 PK (42A0505-EA-250)
- Newport Fasteners Solid Rivets