Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Dome Head Head, 3/16" Dia., Aluminum Body, 5000 PK
Mfr # 798886
Zoro # G306370057
product price: $835.99
/pk 5000, $0.17/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Dome Head
- Rivet Body Material Aluminum
- Fastener Finish Black Phosphate
- Rivet Dia. 3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 798886
- Zoro # G306370057
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Hole Size | 3/16" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Dome Head |
Rivet Body Material | Aluminum |
Fastener Finish | Black Phosphate |
System of Measurement | Inch |
Description
3/16" x .062"-.250" Dome Head Multi-Grip Rivets/Aluminum Body/Steel/Black Phosphate Mandrel , 5000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0008)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 3/16 in ID, 3/8 in OD, Steel, Plain Finish, 500 PK (SBUP 3/16201)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 2, Plain, 21/64 in Ht, 3000 PK (NB317100B-3000)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (41F0808.1-EA-50)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (35F0808-EA-50)
- Newport Fasteners Solid Rivets