Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Dome Head Head, 3/16" Dia., Aluminum Body, 4000 PK
Mfr # 248719
Zoro # G006370050
product price: $1,208.99
/pk 4000, $0.30/ea
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Dome Head
- Rivet Body Material Aluminum
- Fastener Finish Zinc
- Rivet Dia. 3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 248719
- Zoro # G006370050
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Hole Size | 3/16" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Dome Head |
Rivet Body Material | Aluminum |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
3/16" x .250"-.500" Dome Head Multi-Grip Rivets/Aluminum Body/Steel/Zinc Mandrel , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Steel Coarse Thread Slotted Headless Set Screws 20PK (66161)
- HERITAGE Clevis Pin, 1"x5", Low CSZ, Yellow (CLPY-1000-5000)
- ZORO SELECT M3-0.50 x 6 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.030.0006)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/4 in Key Size, 20 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-020)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.5 in L, Steel Body, 35 PK (410824)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (27F0808.1-EA-50)
- Newport Fasteners Solid Rivets