Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Countersunk Head, 3/16" Dia., Steel Body, 4000 PK
Mfr # 590971
Zoro # G006370012
product price: $1,194.99
/pk 4000, $0.30/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Steel
- Fastener Finish Zinc
- Rivet Dia. 3/16"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 590971
- Zoro # G006370012
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16" |
Hole Size | 3/16" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Countersunk |
Rivet Body Material | Steel |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
3/16" x .157"-.472" Countersunk Head/Multi-Grip Rivets/All Steel/Zinc , 4000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/4"-20, Steel, Grade C, Yellow Zinc, 7/32 in Ht, 100 PK (U12920.025.0001)
- SENCO Staples, 16 ga, Standard Crown, 3/4 in Leg L, Steel, 10000 PK (P11BAB)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 (U07852.031.0100)
- ZORO SELECT #6-32 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0075)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (42A0608.0-EA100)
- ZORO SELECT Solid Rivet, Flat Head, 0.1563 in Dia., 0.25 in L, Steel Body, 390 PK (410504-1)
- Newport Fasteners Solid Rivets