Shop All Solid Rivets
Newport Fasteners
Multi-Grip Rivets, Countersunk Head, 1/8" Dia., Aluminum Body, 10000 PK
Mfr # 637421
Zoro # G306370002
product price: $1,134.99
/pk 10000, $0.11/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Countersunk
- Rivet Body Material Aluminum
- Fastener Finish Zinc
- Rivet Dia. 1/8"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 637421
- Zoro # G306370002
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8" |
Hole Size | 1/8" |
Details
Item | Multi-Grip Rivets |
Rivet Head Style | Countersunk |
Rivet Body Material | Aluminum |
Fastener Finish | Zinc |
System of Measurement | Inch |
Description
1/8" x .217"-.375" Countersunk Head Multi-Grip Rivets/Aluminum Body/Steel/Zinc Mandrel , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 5/16-18x3/4, PK100 (U07890.031.0075)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51050.080.0016)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1"-8, Steel, Grade 8, Plain (A042100000J8)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 3/16 Dia., 0.572" L, Steel Body, 3000 PK (480262)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 3/16" Dia., 13/16" L, Aluminum Body, 1000 PK (123622)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Stainless Steel; 18-8 Body, 250 PK (948712)
- NEWPORT FASTENERS Structural Rivets, Protruding Head Head, 1/4" Dia., 0.810" L, Steel Body, 1800 PK (487397)
- NEWPORT FASTENERS Drive Pin Rivets, Countersunk Head Head, 5/32" Dia., 1/2" L, Aluminum Body, 1000 PK (194933)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 1.25 in L, Steel Body, 45 PK (350820-0)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 1 in L, Brass Body, 60 PK (27B0816.1)
- Newport Fasteners Solid Rivets