Shop All Tooth Lock Washers
Newport Fasteners
Military Internal Tooth Lock Washer, For Screw Size #8 Steel, Yellow Zinc Finish, 10000 PK
Mfr # 871839
Zoro # G006370425
product price: $1,031.99
/pk 10000, $0.10/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Yellow Zinc
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 871839
- Zoro # G006370425
- Country of Origin Unknown
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Details
Item | Military Internal Tooth Lock Washer |
Material | Steel |
Finish | Yellow Zinc |
System of Measurement | Inch |
Description
MS35333-38/#8 Mil-Spec Internal Tooth Lock Washers/Steel/Zinc Yellow , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 25 PK (U07000.025.0450)
- BUYERS PRODUCTS 1/4 Inch Safety Pin with 8 Inch Chain (P11C)
- ZORO SELECT Weld Stud, 1/4"-20, 0.953 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAK4)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/2"-20, Grade B7, Zinc and Yellow Plated Finish (36757)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 2000 PK (510166)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #10 18-8 Stainless Steel, 1000 PK (966724)
- NEWPORT FASTENERS Internal/External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 500 PK (695862)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 1000 PK (797542)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Spring Steel, Zinc Plated Finish, 10000 PK (08WE)
- Newport Fasteners Lock Washers