Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, #4-40, 316 Stainless Steel, Not Graded, Plain, 0.098 in Ht, 100 PK
Mfr # 287779-PR-100
Zoro # G106353106
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #4-40
- Material 316 Stainless Steel
- Finish Plain
- Hex Height 0.098 in
- Hex Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 287779-PR-100
- Zoro # G106353106
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #4-40 |
Hex Height | 0.098 in |
Hex Width | 1/4 in |
Details
Item | Machine Screw Nut |
Material | 316 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
#4-40 Hex Machine Screw Nut/316 Stainless Steel , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- RAF Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Clear Chromate, 1/4" Hex W (4532T-440-S-12)
- ZORO SELECT Clevis Pin, Zinc, 0.750x3 1/4 L, PK5 (WWG-CLPZ-228)
- PASLODE Collated Brad Nail, 1-1/2 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650214)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 100 PK (NB287082B-100)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Plain, 1-1/16 in Ht, 10 PK (495521-PR-10)
- NEWPORT FASTENERS Hex Nut, 1-1/4"-12, Steel, Grade 9, Cadmium Yellow, 1-1/16 in Ht, 75 PK (NB444134B-75)
- NEWPORT FASTENERS Heavy Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 23/64 in Ht, 100 PK (601639-PR-100)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade DH, Plain, 31/64 in Ht, 375 PK (783832)
- ZORO SELECT Hex Nut, M2.5-0.45, Steel, Class 6, Zinc Plated, 2 mm Ht, 100 PK (HN46002500-100P1)
- Newport Fasteners Hex Nuts