Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, #2-56, 18-8 Stainless Steel, Not Graded, Plain, 0.066 in Ht, 10000 PK
Mfr # 996354-BR-10000
Zoro # G306325781
product price: $256.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #2-56
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Height 0.066 in
- Hex Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 996354-BR-10000
- Zoro # G306325781
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #2-56 |
Hex Height | 0.066 in |
Hex Width | 3/16 in |
Details
Item | Machine Screw Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
#2-56 Hex Machine Screw Nut/18-8 Stainless Steel , 10000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Hex Nut, #8-32, 18-8 Stainless Steel, Not Graded, Advanced Corrosion Resistance, 1/8 in Ht, 100 PK (FBHEXN832P100)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 100 PK (MAW35B100)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-612LF)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 6 mm Overall Lg, 12 mm Inside Dia (14W6LGC)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (NB313390B-50)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Zinc Yellow, 31/64 in Ht, 100 PK (578506-PR-100)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, 31/64 in Ht, 100 PK (225767-PR-100)
- NEWPORT FASTENERS Jam Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 100 PK (901228-PR-100)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- NEWPORT FASTENERS Hex Nut, 1/2"-13, Brass, Brass, 7/16 in Ht, 100 PK (508384-PR-100)
- BRIGHTON-BEST Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Bright Zinc Plated (763030)
- Newport Fasteners Hex Nuts