Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, 1/4"-28, Steel, Zinc Plated, 0.193 in Ht, 8000 PK
Mfr # 456911-BR-8000
Zoro # G006322806
product price: $620.99
/pk 8000, $0.08/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Material Steel
- Finish Zinc Plated
- Hex Height 0.193 in
- Hex Width 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 456911-BR-8000
- Zoro # G006322806
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-28 |
Hex Height | 0.193 in |
Hex Width | 7/16 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
1/4"-28 Hex Machine Screw Nut/Steel/Zinc Plated , 8000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07040.019.0050)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (U04104.125.0400)
- ZORO SELECT M3-0.50 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0016)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.125.7200)
- NEWPORT FASTENERS Hex Nut, 2-1/2"-12, Steel, Grade 2, Plain, 2-5/32 in Ht (725715-PR-1)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK (611192-BR-100)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2, Hot Dipped Galvanized, 41/64 in Ht, 50 PK (279770-PR-50)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Steel, Grade 2H, Plain, 47/64 in Ht, 125 PK (275289)
- NEWPORT FASTENERS Heavy Hex Nut, 3/4"-10, Steel, Grade A, Hot Dipped Galvanized, 47/64 in Ht, 50 PK (757581-PR-50)
- NEWPORT FASTENERS Jam Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 4000 PK (170416)
- ZORO SELECT Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 3000 PK (M8D934188)
- Newport Fasteners Hex Nuts