Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, #10-32, Steel, Zinc Plated, 0.130 in Ht, 100 PK
Mfr # 614850-PR-100
Zoro # G306323039
product price: $29.99
/pk 100, $0.30/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Zinc Plated
- Hex Height 0.130 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 614850-PR-100
- Zoro # G306323039
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 0.130 in |
Hex Width | 3/8 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
#10-32 Square Machine Screw Nuts/Steel/Zinc , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0300)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (27F0606.1-EA100)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 2" L (386V)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 15 PK (53496)
- NEWPORT FASTENERS Hex Nut, 1-3/4"-5, Steel, Plain, 1-1/2 in Ht, 15 PK (876089-BR-15)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade 2H, Plain, 31/64 in Ht, 100 PK (388252-PR-100)
- NEWPORT FASTENERS Hex Nut, 5/8"-11, Steel, Grade 8, Plain, 35/64 in Ht, 50 PK (NB308062P-50)
- NEWPORT FASTENERS Hex Nut, 1/4"-20, Steel, Grade 2, Plain, 7/32 in Ht, 100 PK (508667-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 1/2"-13, Steel, Grade A, Hot Dipped Galvanized, 31/64 in Ht, 800 PK (NB324130B-800)
- NEWPORT FASTENERS Hex Nut, 1"-8, Steel, Zinc Plated, 55/64 in Ht, 100 PK (NB287082B-100)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 2, Hot Dipped Galvanized, 7/16 in Ht, 25 PK (U08111.050.0001)
- Newport Fasteners Hex Nuts