Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, #10-32, Steel, Plain, 0.130 in Ht, 100 PK
Mfr # 647003-PR-100
Zoro # G306325163
product price: $33.39
/pk 100, $0.33/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Steel
- Finish Plain
- Hex Height 0.130 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 647003-PR-100
- Zoro # G306325163
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Hex Height | 0.130 in |
Hex Width | 3/8 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Plain |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
#10-32 Hex Machine Screw Nut/Steel/Plain , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 4 in, Washer Head (4581820701005)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0050)
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (M51110.040.0016)
- MIDWEST FASTENER Double-End Threaded Stud, 5/16"-18Thread to5/16"-24Thread, 1 3/4 in, Steel, Zinc Plated, 8 PK (73142)
- NEWPORT FASTENERS Hex Nut, M20-2.5, Stainless Steel, Not Graded, Plain, 16 mm Ht, 150 PK (974663)
- NEWPORT FASTENERS Hex Nut, M2.5-0.45, Stainless Steel, Not Graded, Plain, 2 mm Ht, 10000 PK (284655)
- NEWPORT FASTENERS Jam Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 500 PK (489568-BR-500)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Plain, 39/64 in Ht, 25 PK (730445-PR-25)
- NEWPORT FASTENERS Jam Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 6.50 mm Ht, 4000 PK (170416)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Black Oxide, 21/64 in Ht, 2000 PK (357600)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 35/64 in Ht, 450 PK (HNI80621-450T)
- Newport Fasteners Hex Nuts