Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 13000 PK
Mfr # NB325160B-13000
Zoro # G806324949
product price: $348.99
/pk 13000, $0.03/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Hex Height 0.130 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # NB325160B-13000
- Zoro # G806324949
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 0.130 in |
Hex Width | 3/8 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
10-24 Hex Machine Screw Nuts/Steel/Zinc , 13000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Pin Nail, 3/4 in L, 23 ga, Headless Head (23312SS)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 10 ft, Steel, Grade 2, Plain Finish (01087)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0090)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade 2H, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (595093-BR-50)
- NEWPORT FASTENERS Heavy Hex Nut, 1-1/4"-7, Steel, Grade A, Hot Dipped Galvanized, 1-7/32 in Ht, 50 PK (338801-BR-50)
- NEWPORT FASTENERS Hex Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 21/64 in Ht, 100 PK (977605-PR-100)
- NEWPORT FASTENERS Heavy Hex Nut, 2-1/2"-8, Steel, Grade 2H, Plain, 2-29/64 in Ht (689070-PR-1)
- NEWPORT FASTENERS Hex Nut, 3/4"-10, Brass, Brass, 41/64 in Ht, 50 PK (480586-PR-50)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Hot Dipped Galvanized, 1-1/16 in Ht, 120 PK (744868-BR-120)
- ZORO SELECT Heavy Hex Nut, #2-4-1/2, Steel, Grade 2H, Hot Dipped Galvanized, 2-1/32 in Ht (HHNI2H200G-001BX)
- Newport Fasteners Hex Nuts