Shop All Hex Nuts
Newport Fasteners
Machine Screw Nut, #10-24, Steel, Zinc Plated, 0.130 in Ht, 100 PK
Mfr # 276162-PR-100
Zoro # G106353113
product price: $30.69
/pk 100, $0.31/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Material Steel
- Finish Zinc Plated
- Hex Height 0.130 in
- Hex Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 276162-PR-100
- Zoro # G106353113
- Country of Origin Unknown
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Hex Height | 0.130 in |
Hex Width | 3/8 in |
Details
Item | Machine Screw Nut |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI/ASME B18.6.3 |
System of Measurement | Inch |
Description
#10-24 Hex Machine Screw Nut/Steel/Zinc Plated , 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 10 PK (U04104.037.0450)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.031.0075)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 50 PK (M55010.040.0020)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (4ZU79)
- NEWPORT FASTENERS Hex Nut, M1.6-0.35, 18-8 Stainless Steel, Not Graded, Plain, 5000 PK (610886)
- NEWPORT FASTENERS Hex Nut, 1"-14, Steel, Grade 8, Plain, 55/64 in Ht, 110 PK (NB308096B-110)
- NEWPORT FASTENERS Heavy Hex Nut, 1"-8, Steel, Grade C, Plain, 63/64 in Ht, 100 PK (611192-BR-100)
- NEWPORT FASTENERS Hex Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 10 mm Ht, 50 PK (NB270050P-50)
- NEWPORT FASTENERS Heavy Hex Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 39/64 in Ht, 400 PK (NB320200B-400)
- NEWPORT FASTENERS Jam Nut, 1-1/4"-7, Steel, Plain, 1-1/16 in Ht, 10 PK (495521-PR-10)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Black Oxide, 15 PK (34166)
- Newport Fasteners Hex Nuts