Shop All Machine Screws
Newport Fasteners
M8-1.25 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK
Mfr # 913367-500
Zoro # G506339939
product price: $298.99
/pk 500, $0.60/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 913367-500
- Zoro # G506339939
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 50 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M8-1.25 x 50mm Machine Screws/Phillips/Pan Head/Steel/Zinc Plating , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01209.062.0375)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (LHSFIA-100062-100P)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0500200USA-025BX)
- L.H. DOTTIE #6-32 x 1/2 in Spanner Oval Machine Screw, Stainless Steel, 100 PK (414TP)
- NEWPORT FASTENERS M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Steel, 6000 PK (361006-6000)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Torx Flat Machine Screw, Zinc Plated Steel, 2000 PK (591569)
- NEWPORT FASTENERS #10-24 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK (580318)
- NEWPORT FASTENERS #10-24 x 3/4 in Phillips Flat Machine Screw, Plain Brass Plated, 100 PK (258569-100)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 50 PK (765347-50)
- NEWPORT FASTENERS #10-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Steel, 1500 PK (218586)
- ZORO SELECT 5/16"-18 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.031.0062)
- Newport Fasteners Machine Screws