Shop All Machine Screws
Newport Fasteners
M8-1.25 x 25 mm Torx Pan Machine Screw, Zinc Plated Steel, 1250 PK
Mfr # 197947
Zoro # G406297971
product price: $933.99
/pk 1250, $0.75/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Torx Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 197947
- Zoro # G406297971
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 25 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Torx |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
M8-1.25 x 25 mm Machine Screws/Six-Lobe /Pan Head/Class 4.8/Zinc/ISO7045 , 1250PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Lag Screw, 3/8 in, 6 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 5 PK (FBLB386P5)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07410.050.0500)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 3 in Shank, 2-9/16 in ID, Steel, Plain (K2032-SS)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 15 PK (36064)
- NEWPORT FASTENERS #8-32 x 1-3/8 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 4000 PK (635465)
- NEWPORT FASTENERS #2-56 x 3/8 in Slotted Pan Machine Screw, Plain Nylon, 2500 PK (834574)
- NEWPORT FASTENERS 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (703457-25)
- NEWPORT FASTENERS 1/4"-20 x 1-1/4 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (787823-PR-500)
- NEWPORT FASTENERS 5/16"-18 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 300 PK (841922-BR-300)
- NEWPORT FASTENERS #8-32 x 1-1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (407670-100)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- Newport Fasteners Machine Screws