Shop All Machine Screws
Newport Fasteners
M8-1.25 x 20 mm Slotted Pan Machine Screw, Plain Steel
Mfr # 277340-1
Zoro # G106306775
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Metric
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 277340-1
- Zoro # G106306775
- Country of Origin Unknown
- Category Machine Screws
Dimensions
Thread Size | M8-1.25 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
M8-1.25 x 20mm Machine Screws/Slotted/Pan Head/Steel/Plain Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51060.100.0050)
- ZORO SELECT 3/8"-16 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (3780MPF)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Steel, Trim Head, Torx Drive, 540 PK (19159)
- FLEXLOC Flexible Top Lock Nut, 1/4"-28, Steel, Grade 2, Cadmium Plated, 9/64 in Ht, 100 PK (21FC-428)
- NEWPORT FASTENERS M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Steel, 6000 PK (361006-6000)
- NEWPORT FASTENERS #6-32 x 3/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (105062)
- NEWPORT FASTENERS #10-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 2000 PK (328624-BR-2000)
- NEWPORT FASTENERS #6-32 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (172350)
- NEWPORT FASTENERS #2-56 x 1/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5000 PK (286906-BR-5000)
- NEWPORT FASTENERS #10-32 x 1-1/2 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK (438272)
- NEWPORT FASTENERS 1/4"-20 x 1-1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (823621)
- Newport Fasteners Machine Screws