Shop All Socket Head Cap Screws
Newport Fasteners
M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm Length, 1000 PK
Mfr # 386911-1000
Zoro # G306341071
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 35 mm
- Drive Size 5.084 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Newport Fasteners
- MFR # 386911-1000
- Zoro # G306341071
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 35 mm |
Drive Size | 5.084 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Zinc Plated |
Standards | ASME B18.3.4M |
Item | Socket Head Cap Screw |
Head Type | Button |
Tensile Strength | 1040 N/mm2 |
Description
Socket Button Head Cap Screw, M8-1.25 x 35mm, Alloy 12.9, Zinc, Hex Socket , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (63666)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50301.160.0022)
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0250)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm Length, 100 PK (664364-100)
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 1200 PK (169882-1200)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm Length, 100 PK (372806-100)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in Length, 50 PK (462085-50)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm Length, 100 PK (866660-100)
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in Length, 100 PK (556744-100)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 100 PK (09007)
- Newport Fasteners Socket Head Cap Screws