No Product Image Available
Newport Fasteners

M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 100 PK


product price: $393.99
/pk 100, $3.94/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Hex Drive
Flat Head
  • System of Measurement Metric
  • Thread Size M8-1.25
  • Drive Size 5 mm
  • Material Alloy Steel
  • Finish Black Oxide
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size M8-1.25
Screw Length 50 mm
Drive Size 5 mm

Details

System of Measurement Metric
Drive Type Hex
Material Alloy Steel
Finish Black Oxide
Standards DIN 912
Item Socket Head Cap Screw
Head Type Flat

Description

Socket Low Head Cap Screw, DIN 912, M8-1.25 x 50mm, Alloy 10.9 , Black Oxide, Hex Socket , 100PK

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.