Shop All Socket Head Cap Screws
Newport Fasteners
M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm Length, 1000 PK
Mfr # 410180-1000
Zoro # G306341057
product price: $626.99
/pk 1000, $0.63/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Drive Size 5 mm
- Material Alloy Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 410180-1000
- Zoro # G306341057
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 20 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Description
Socket Low Head Cap Screw, DIN 912, M8-1.25 x 20mm, Alloy 10.9 , Black Oxide, Hex Socket , 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01062.037.0150)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- ZORO SELECT Washer Washer Assortments, M3x5 ISO7045, PK5000, Zinc Plated Finish (MI35EPP)
- NEWPORT FASTENERS M4-0.70 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm Length, 100 PK (982328-100)
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length, 10 PK (110482-10)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 150 mm Length, 200 PK (670617-200)
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in Length, 1000 PK (702127-1000)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-1/4 in Length, 100 PK (859495-100)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in Length, 150 PK (282143-150)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 25 PK (SC22050600-14-025P2)
- Newport Fasteners Socket Head Cap Screws