Shop All Socket Head Cap Screws
Newport Fasteners
M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 16 mm Length, 100 PK
Mfr # 560506-100
Zoro # G106344678
product price: $68.45
/pk 100, $0.68/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 16 mm
- Drive Size 5 mm
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 560506-100
- Zoro # G106344678
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 16 mm |
Drive Size | 5 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | DIN 7991 |
Item | Socket Head Cap Screw |
Head Type | Flat |
Tensile Strength | 1040 Mpa |
Description
Socket Flat Countersunk Head Cap Screw, DIN 7991, M8-1.25 x 16mm, Alloy 12.9, Black Oxide, 100PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00980)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23083)
- SAMMYS SAMMYS Horizontal Rod Hanger, Wood, 1/4 in Size, 3" L, Steel Zinc-Climaseal, 25 PK (8023925)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Black Oxide Finish, 5 PK (U04035.112.0001)
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length, 10 PK (110482-10)
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 25 PK (545440-25)
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm Length, 150 PK (401082-150)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 4 in Length, 125 PK (140355-125)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 5/8 in Length, 2500 PK (676642-2500)
- NEWPORT FASTENERS M3-0.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 mm Length, 100 PK (353731-100)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.037.0275)
- Newport Fasteners Socket Head Cap Screws