Shop All Socket Head Cap Screws
Newport Fasteners
M8-1.25 Socket Head Cap Screw, 18-8 Stainless Steel, 4 mm Length, 1000 PK
Mfr # 332812-1000
Zoro # G306337067
product price: $562.99
/pk 1000, $0.56/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 4 mm
- Drive Size 6.095 mm
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Newport Fasteners
- MFR # 332812-1000
- Zoro # G306337067
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M8-1.25 |
Screw Length | 4 mm |
Drive Size | 6.095 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Standards | ISO 4762 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Thread Type | Coarse Thread |
Tensile Strength | 1220 N/mm2 |
Description
Socket Head Cap Screws,Stainless Steel 18-8,M8-1.25 x14mm Coarse Thread,Fully Threaded, 1000PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in Length, 4 PK (67487)
- L.H. DOTTIE Hex Nut, 1/2"-13, Silicon Bronze, 25 PK (HNBZ12)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (Z0635)
- ZORO SELECT Slotted Shim 3 x 3" x 0.050", Pk10 (36D740)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in Length, 250 PK (688356-250)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 100 PK (157155-100)
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (372146-100)
- NEWPORT FASTENERS 3/8"-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in Length, 750 PK (119965-750)
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 in Length (449635-1)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in Length, 50 PK (384319-50)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (LHSIA0-80037-100P)
- Newport Fasteners Socket Head Cap Screws